Decora, 3-Way, 20 Amp, 120/277 Volt, Black
Item #: 201510
Cat #: 2623-BK
UPC: 785007539516
Sign In or Register to view pricing and more.
AC Quiet Switch, Decora, 3-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Black.
Overview
AC Quiet Switch, Decora, 3-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Black.
Also known as: 785007539516, 2623-BK
Specifications
Type: | Switch |
Poles: | 2 |
Color: | Black |
Amps: | 20 |
Mounting: | Wall |
Type: | Switch |
Color: | Black |
Mounting: | Wall |
Poles: | 2 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)