P&S PS460R12-W P/S RECEP 4W 60A 125

Item #: 201471

Cat #: PS460R12-W

UPC: 785007617009

Sign In or Register to view pricing and more.
Documents & Guides
PAS PS460R12-W P/S RECEP 4W 6

Overview

PAS PS460R12-W P/S RECEP 4W 6
Also known as: 785007617009, PS460R12-W

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 60
Type: Pin &amp, amp
Phase: 3
Material: Thermoplastic
Type: Pin &amp, amp
Color: Black
Amps: 60

Customer Reviews

No reviews for this product
(0)