Meter Base, 200A, 600VAC, 7 Jaw, Ringless, OH/UG Service, Blank Hub
Item #:
201468
Cat #:
U9701-RXL-QG
UPC:
784572143395
Sign In or Register to view pricing and more.
Meter Base, 200 Amp, 7 Jaw, Ringless, 600 Volt AC, OH/UG Service, Lever Bypass, Hub Optional, 3-Phase
Overview
Meter Base, 200 Amp, 7 Jaw, Ringless, 600 Volt AC, OH/UG Service, Lever Bypass, Hub Optional, 3-Phase
The Milbank MLBU9701-RXL-QG 7 terminal ringless meter socket is rated up to 600 volts and features a powder coat finish.
Also known as: 784572143395, U9701-RXL-QG
Specifications
Amps: | 200 |
Phase: | 3 |
Mounting: | Surface |
Jaws: | 7 |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Phase: | 3 |
Jaws: | 7 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)