*12-4 FACCST 250C

Item #: 201467

Cat #: 1840R42-00

UPC: 077680132413

Sign In or Register to view pricing and more.
Documents & Guides
*12-4 BK RD BE WE GN Fire Alarm/Control Cable™ - Dual Rated - Type MC/FPLP, Red Interlocked Galvanized Steel Armor , 250' Coil,

Overview

*12-4 BK RD BE WE GN Fire Alarm/Control Cable™ - Dual Rated - Type MC/FPLP, Red Interlocked Galvanized Steel Armor , 250' Coil,
Atkore's Fire Alarm/Control Cable is a Type MC Cable that is also rated FPLP and designed for applications requiring mechanical protection. It's suitable for 600 voltage applications and comes in various sizes, including shielded twisted pairs with one or more copper grounding conductors. It saves time compared to traditional wire installations and is ideal for fire alarm wiring, remote control circuits, and more. Atkore also offers a Glide version of this cable that provides a smoother, faster installation experience. See product: MC GLIDE FIRE ALARM/CONTROL CABLE™ - Dual Rated - Type MC/FPLP.
Also known as: 077680132413, 1840R42-00

Specifications

Length: 250 ft
Volts AC: 300
Gauge: 12
Material: Copper
Jacket: Aluminum
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)