Breaker, 40A, 2P, 120/240V, 10 kAIC, Type QPF, Ground Fault

Item #: 2014464
Cat #: QF240AP
UPC: 887621216740
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Type QPF, Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC

Overview

40 Amp, 2-Pole, Type QPF, Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC
Also known as: 887621216740, QF240AP

Specifications

Poles: 2
Volts AC: 120/240
Amps: 40
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)