1-Gang, Duplex Receptacle Wallplate, Orange
Item #: 201443
Cat #: TP8-OR
UPC: 785007276213
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Orange.
Overview
Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Orange.
Also known as: 785007276213, TP8-OR
Specifications
Mounting: | Device |
Size: | Standard |
Color: | Orange |
Gangs: | 1 |
Material: | Nylon |
Mounting: | Device |
Color: | Orange |
Material: | Nylon |
Size: | Standard |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)