2WAY ADH MTG BASE 1.1X1.1IN NAT NYL

Item #: 20144

Cat #: TC342A

UPC: 786210823133

Sign In or Register to view pricing and more.
Documents & Guides
Two-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 6.4mm (0.25 Inches), Self-Adhesive Mounting Method, Bulk Pack

Overview

Two-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 6.4mm (0.25 Inches), Self-Adhesive Mounting Method, Bulk Pack
When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.
Also known as: 786210823133, TC342A

Specifications

Width: 1.130 in
Color: Natural
Mounting: Adhesive
Material: Nylon
Length: 1.130 in
Width: 1.130 in
Mounting: Adhesive
Length: 1.130 in
Color: Natural
Material: Nylon

Customer Reviews

No reviews for this product
(0)