Meter Base, 3 Position, 100 A, 300VAC, End Wireway, 4 Jaw, Ringless

Item #: 201437

Cat #: U8213-XL

UPC: 784572142183

Sign In or Register to view pricing and more.
Meter Base, Ringless, 3 Position, 100 Amp, 300 Volt AC, 1-Phase, End Wireway, 4 Jaw, OH/UG Service, Lug Connector,

Overview

Meter Base, Ringless, 3 Position, 100 Amp, 300 Volt AC, 1-Phase, End Wireway, 4 Jaw, OH/UG Service, Lug Connector,
Also known as: 784572142183, U8213-XL

Specifications

Gangs: 3
Volts AC: 300
Amps: 100
Sockets: 3
Mounting: Surface
Phase: 1
Jaws: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Gangs: 3
Amps: 100
Mounting: Surface
Jaws: 4
IP/NEMA Rating: NEMA 3R
Volts AC: 300
Sockets: 3
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)