Pin & Sleeve Plug, 60A, 125/250V, 3P4W
Item #: 201416
Cat #: PS460P12-W
UPC: 785007617016
Sign In or Register to view pricing and more.
Made in USA
60 Amp, 125/250 Volt, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Orange.
Overview
60 Amp, 125/250 Volt, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Orange.
Also known as: 785007617016, PS460P12-W
Specifications
Phase: | 3 |
Color: | Black |
Material: | Thermoplastic |
Amps: | 60 |
Type: | Pin &, amp |
Phase: | 3 |
Material: | Thermoplastic |
Type: | Pin &, amp |
Color: | Black |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)