Switch/Outlet Box, 1-Gang, Depth: 1-3/4", Nail-On, Non-Metallic

Item #: 201402

Cat #: SNO-18

UPC: 786358800744

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Nail-On, Switch/Outlet Box with Hinge Enclosure, Non-Metallic, Depth: 1-3/4". Cubic Inches: 18".

Overview

1-Gang, Nail-On, Switch/Outlet Box with Hinge Enclosure, Non-Metallic, Depth: 1-3/4". Cubic Inches: 18".
One-Gang Nail-On New Work Outlet Box, Volume 18 Cubic Inches, Length 4-1/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-9/16 Inches, Depth 1-3/4 Inches, Color Blue, Material PVC, Mounting Means Angled Side Nails, with Hinge Closure
Also known as: 786358800744, SNO-18, Side car, side pocket box, sidecar, HIGH / LOW BOX, door box, pregnant box, coffin box, Shallow nail on

Specifications

Color: Blue
Gangs: 1
Mounting: Nail On
Depth: 1 3/4 in
Cubic Inches: 18 inĀ³
Color: Blue
Mounting: Nail On
Cubic Inches: 18 inĀ³
Gangs: 1
Depth: 1 3/4 in

Customer Reviews

No reviews for this product
(0)