Meter Base, 125A, 600VAC, 7 Jaw, Ringless, OH Service, Blank Hub

Item #: 201398

Cat #: U7573-RL

UPC: 784572141629

Sign In or Register to view pricing and more.
Meter Base, 125 Amp, 7 Jaw, Ringless, 600 Volt AC, 3-Phase, OH Service, Lever Bypass, Blank Hub

Overview

Meter Base, 125 Amp, 7 Jaw, Ringless, 600 Volt AC, 3-Phase, OH Service, Lever Bypass, Blank Hub
The Milbank MLBU7573-RL 7 terminal ringless meter socket is rated up to 600 volts and features a powder coat finish.
Also known as: 784572141629, U7573-RL

Specifications

Phase: 3
Amps: 125
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Amps: 125
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)