Meter Base, 4 Position, 125A Sockets, 4 Jaw, Ringless, Lever Bypass, Center Wireway

Item #: 201392

Cat #: U3764-XL

UPC: 784572138902

Meter Base, 4 Position, 125 Amp Sockets, 4 Terminal, Ringless, Small Closing Plate, Lever Bypass, Center Wireway
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 4 Position, 125 Amp Sockets, 4 Terminal, Ringless, Small Closing Plate, Lever Bypass, Center Wireway
Milbank's  multi-position meter sockets  are designed to meet the needs of apartments, condominiums, strip malls and other applications where two or more meters are required. Learn about our  freestanding multi-position power  distribution pedestal
Also known as: 784572138902, U3764-XL

Specifications

Sockets: 4
Volts AC: 300
Amps: 125
Mounting: Surface
Phase: 1
Jaws: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Sockets: 4
Amps: 125
Phase: 1
Standards: California Proposition 65
Volts AC: 300
Mounting: Surface
Jaws: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)