This product has been discontinued.
Decora Hallway Light/Single Receptacle, 15A, 125V, Light Almond
Item #: 201381
Cat #: TM8-HWLLACC
UPC: 785007009873
Sign In or Register to view pricing and more.
Documents & Guides
Decora Hallway Light/Single Receptacle, 15A, 125V, Light Almond
Overview
Decora Hallway Light/Single Receptacle, 15A, 125V, Light Almond
Also known as: 785007009873, TM8-HWLLACC
Specifications
Type: | Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decora |
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decora |
Volts AC: | 120 |
NEMA Configuration: | 5-15R |
Color: | Light Almond |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)