Power Outlet Wallplate (2.156"), 1-Gang, Nylon, White

Item #: 201370

Cat #: TP724-W

UPC: 785007275964

Sign In or Register to view pricing and more.
Documents & Guides
Power Outlet Wall Plate (2.156"), 1-Gang, Nylon, White

Overview

Power Outlet Wall Plate (2.156"), 1-Gang, Nylon, White
Also known as: 785007275964, TP724-W

Specifications

Type: Wallplate
Material: Thermoplastic
Gangs: 1
Color: White
Mounting: Wall
Type: Wallplate
Gangs: 1
Mounting: Wall
Material: Thermoplastic
Color: White

Customer Reviews

No reviews for this product
(0)