Decora Wallplate, 2-Gang, Thermoset, White, Junior Jumbo

Item #: 201346

Cat #: SPJ262-W

UPC: 785007680683

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Decora Wallplate, Junior Jumbo Size, Material: Thermoset Plastic, Device Mount - Color/Finish: Smooh White.

Overview

2-Gang, Decora Wallplate, Junior Jumbo Size, Material: Thermoset Plastic, Device Mount - Color/Finish: Smooh White.
Also known as: 785007680683, SPJ262-W

Specifications

Type: Wallplate, GFCI, Decora, Decorator
Gangs: 2
Mounting: Device
Material: Plastic
Color: White
Size: Jr. Jumbo
Type: Wallplate, GFCI, Decora, Decorator
Mounting: Device
Color: White
Gangs: 2
Material: Plastic
Size: Jr. Jumbo

Customer Reviews

No reviews for this product
(0)