This product has been discontinued.
Heavy Duty TVSS Receptacle, 20A, 125V, Ivory, 5-20R, LED Indicator
Item #: 201334
Cat #: 5252-ISP
UPC: 785007193923
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty TVSS, 20A, 125V, Ivory, 5-20R, LED Indicator
Overview
Heavy Duty TVSS, 20A, 125V, Ivory, 5-20R, LED Indicator
Also known as: 785007193923, 5252-ISP
Specifications
Type: | Receptacle, Surge Protected, Tamper-Resistant, Hospital Grade, Self-Grounding, Decora |
Volts AC: | 120 |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Type: | Receptacle, Surge Protected, Tamper-Resistant, Hospital Grade, Self-Grounding, Decora |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)