125A 4T RL 5P W/ 1 BYP

Item #: 201332

Cat #: U3765-XL

UPC: 784572138919

Sign In or Register to view pricing and more.
MLB U3765-XL 125A 4T RL 5P W/ 1 BYP

Overview

MLB U3765-XL 125A 4T RL 5P W/ 1 BYP
Also known as: 784572138919, U3765-XL

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 125
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)