12/2 HCF Steel Armored Cable, 250'

Item #: 201324

Cat #: 1504G42-00

UPC: 077680150899

Documents & Guides
Healthcare Facilities Cable, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Healthcare Facilities Cable, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil
HCF-90 Healthcare Facilities Cable, With Ground And Neutral, 2 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.489 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Moisture Resistant Fire Retardant Paper Wrap Shield, Galvanized Interlocking Steel Strip (Green Striped) Armor, Color: 120/208 V: Black, White, Green, 250 FT Coil, Weight: 220 LB/1000 FT, UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Also known as: 077680150899, 1504G42-00

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Volts AC: 600

Customer Reviews

No reviews for this product
(0)