COMBO 20A 1P SWITCH 20A 120V RECEPT

Item #: 201302

Cat #: 671-LA

UPC: 785007671032

Sign In or Register to view pricing and more.
Documents & Guides
"Single Pole, Single Receptacle, Combination Switch, 20 amps, 120 volts, Light Almond.

Overview

"Single Pole, Single Receptacle, Combination Switch, 20 amps, 120 volts, Light Almond.
Also known as: 785007671032, 671-LA

Specifications

Color: Light Almond
Amps: 20
Poles: 1
NEMA Configuration: 5-20R
Mounting: Wall
Color: Light Almond
Poles: 1
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)