COMBO 2SWITCHES 1POLE 20A120/277V W

Item #: 201266

Cat #: 670-W

UPC: 785007670028

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole, Double Switch, 20 amps, 120/277 volts, White.

Overview

Single Pole, Double Switch, 20 amps, 120/277 volts, White.
Also known as: 785007670028, 670-W

Specifications

Type: Toggle Switch, 2 Device, Duplex
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: White
NEMA Configuration: 5-20R
Type: Toggle Switch, 2 Device, Duplex
Amps: 20
Color: White
Volts AC: 120, 277
Poles: 1
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)