Meter Banks, 3 Position, Vertical, 250A, Bus, 200A Socket, NEMA 3R

Item #: 201224

Cat #: U2863-X

UPC: 784572136298

Sign In or Register to view pricing and more.
Meter Bank, Vertical, 200 Amps, 3 Position, 250 Amp Main Bus, NEMA 3R, Surface Mount, 3/8 Inch Connector Stud

Overview

Meter Bank, Vertical, 200 Amps, 3 Position, 250 Amp Main Bus, NEMA 3R, Surface Mount, 3/8 Inch Connector Stud
Also known as: 784572136298, U2863-X

Specifications

Amps: 200, 250
Gangs: 3
Sockets: 3
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 5
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200, 250
Sockets: 3
Phase: 1
Jaws: 5
IP/NEMA Rating: NEMA 3R
Gangs: 3
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)