4" PVC 90° Elbow, Schedule 40, Gray

Item #: 201202
Cat #: 5133832
UPC: 088700568587
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

4 Inch PVC 90 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 088700568587, 5133832

Specifications

Type: Schedule 40
Material: PVC
Diameter: 4 in
Angle: 90°
Type: Schedule 40
Diameter: 4 in
Material: PVC
Angle: 90°

Customer Reviews

No reviews for this product
(0)