4 Terminal Ringless Large Closing Plate 2 Position 2-200 Ampere Main Breaker Provision

Item #: 201196

Cat #: U2862-X

UPC: 784572136274

Sign In or Register to view pricing and more.
4 Terminal Ringless Large Closing Plate 2 Position 2-200 Ampere Main Breaker Provision

Overview

4 Terminal Ringless Large Closing Plate 2 Position 2-200 Ampere Main Breaker Provision
As a market leader in electrical metering equipment, Milbank has set the standard for quality since 1927. Hundreds of configurations are available, including many sizes, knockout configurations, terminal configurations, bypass options, hubs, locks and connectors. Milbank has the socket you need with thousands of active products to meet your utility’s requirements.
Also known as: 784572136274, U2862-X

Specifications

Amps: 200, 250
Gangs: 2
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 5
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200, 250
Mounting: Surface
Sockets: 2
Jaws: 5
IP/NEMA Rating: NEMA 3R
Gangs: 2
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)