Meter Main, 200A, 240VAC, 4 Jaw, Ringless, 1PH, 200A, Main Breaker

Item #: 201168

Cat #: U3990-XL-200

UPC: 784572139336

Meter Main, 4 Jaw, Ringless, 200 Amp, Rated Socket, 200 Amp, Main Breaker, 1-Phase, 3-Wire, NEMA 3R, Surface Mount, OH/UG Service, No Bypass Handle, Wide Shell
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Main, 4 Jaw, Ringless, 200 Amp, Rated Socket, 200 Amp, Main Breaker, 1-Phase, 3-Wire, NEMA 3R, Surface Mount, OH/UG Service, No Bypass Handle, Wide Shell
Milbank's meter combos have disconnects, breakers or fusing. Meter combos are ideal for rural applications, outbuildings and other situations where service disconnects are located outside due to local codes and preferences. 
Also known as: 784572139336, U3990-XL-200

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Standards: California Proposition 65
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)