Meter Base, 125A, 5 Jaw, Bypass Lever, OH/UG Service, Lug Connector

Item #: 201156

Cat #: U2860-XL-5T9-QG

UPC: 784572136267

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 125 Amp, 600 Volt AC, 5 Jaw, Bypass Lever, OH/UG Service, Lug Connector

Overview

Meter Base, 125 Amp, 600 Volt AC, 5 Jaw, Bypass Lever, OH/UG Service, Lug Connector
Also known as: 784572136267, U2860-XL-5T9-QG

Specifications

Amps: 200, 125
Mounting: Surface
Phase: 1
Gangs: 1
Jaws: 5
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200, 125
Phase: 1
Jaws: 5
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Gangs: 1
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)