![Multi-Meter Base, 4 Terminal, Ringless, Small Closing Plate, Lever Bypass, 3 Position,125A Multi-Meter Base, 4 Terminal, Ringless, Small Closing Plate, Lever Bypass, 3 Position,125A](https://rexel-cdn.com/products/image.jpg?i=782DDC9B-56D5-4C15-95DE-FC1A0F5135E5&f=420)
Multi-Meter Base, 4 Terminal, Ringless, Small Closing Plate, Lever Bypass, 3 Position,125A
Item #: 201143
Cat #: U3763-XL
UPC: 784572138896
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Meter Base, 4 Terminal, Ringless, Small Closing Plate, Lever Bypass, 3 Position,125 Amp, Center Wireway, OH/UG
Overview
Multi-Meter Base, 4 Terminal, Ringless, Small Closing Plate, Lever Bypass, 3 Position,125 Amp, Center Wireway, OH/UG
Milbank's multi-position meter sockets are designed to meet the needs of apartments, condominiums, strip malls and other applications where two or more meters are required.
Also known as: 784572138896, U3763-XL
Specifications
Volts AC: | 300 |
Amps: | 125 |
Sockets: | 3 |
Mounting: | Surface |
Phase: | 1 |
Type: | Meter Base |
Jaws: | 4 |
Gangs: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 300 |
Sockets: | 3 |
Phase: | 1 |
Jaws: | 4 |
Standards: | California Proposition 65 |
Amps: | 125 |
Mounting: | Surface |
Type: | Meter Base |
Gangs: | 4 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)