Breaker, Bolt On, 20A, 1P, 120V, BL Type, 10 kAlC, Combo AFCI

Item #: 201082

Cat #: B120AFC

UPC: 783643970762

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC

Overview

20 Amp, 1-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC
Also known as: 783643970762, B120AFC

Specifications

Volts AC: 120
Family / Style: BL
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120
Amps: 20
Mounting: Bolt On
Family / Style: BL
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)