4" Octagon Ceiling Box, 1-1/2" Deep, KOs, Metallic

Item #: 201024

Cat #: 55500

UPC: 085129555006

Sign In or Register to view pricing and more.
Documents & Guides
4" Octagon Ceiling Box, Metallic. Depth: 1-1/2". Side Knockouts: (3) 1/2" & (2) Priouts. Bottom Knockouts: (2) 1/2". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 16"

Overview

4" Octagon Ceiling Box, Metallic. Depth: 1-1/2". Side Knockouts: (3) 1/2" & (2) Priouts. Bottom Knockouts: (2) 1/2". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 16"
Also known as: 085129555006, 55500, Fan box

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Color: Gray
Material: Steel
Diameter: 4 in
Depth: 1 1/2 in
Cubic Inches: 16 inĀ³
Knockout Diameter: 1/2 in
Color: Gray
Diameter: 4 in
Cubic Inches: 16 inĀ³
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)