LED Wall Pack, Lumen & CCT Selectable

Item #: 2009905

Cat #: WP3XFU150

UPC: 192552011730

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack: Field Adjustable Light Output: 150W/130W/100W (factory default 150W), Lumens: 14595-23223, Selectable Color temperature: 3000K/4000K/5000K, 80 CRI, 120-277V Selectable Photocell that can be turned on and off, IP65 Rated, Bronze.

Overview

LED Wall Pack: Field Adjustable Light Output: 150W/130W/100W (factory default 150W), Lumens: 14595-23223, Selectable Color temperature: 3000K/4000K/5000K, 80 CRI, 120-277V Selectable Photocell that can be turned on and off, IP65 Rated, Bronze.
Also known as: 192552011730, WP3XFU150

Specifications

Lumens: 14500, 23000, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 100, 150, 130, Selectable
Color Rendering Index (CRI): 80
Color: Bronze
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 14500, 23000, Selectable
Wattage: 100, 150, 130, Selectable
Color: Bronze
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Type: 0-10V Dimming

Customer Reviews

No reviews for this product
(0)