PL BX 2G 35 CU IN W/QC CAPT SCREW

Item #: 200964

Cat #: S2-35-RACS

UPC: 785007652727

Sign In or Register to view pricing and more.
Documents & Guides
Double Gang, Screw Mount Steel Stud Box with Captive Combo Head Self-Tapping Mount Screws on Each End. Four Auto/Clamps on Each End. 50 pack.

Overview

Double Gang, Screw Mount Steel Stud Box with Captive Combo Head Self-Tapping Mount Screws on Each End. Four Auto/Clamps on Each End. 50 pack.
Also known as: 785007652727, S2-35-RACS

Specifications

Gangs: 2
Mounting: Screw On, Nail On
Color: Gray
Material: Thermoplastic
Depth: 3.375 in
Cubic Inches: 35 in³
Gangs: 2
Color: Gray
Depth: 3.375 in
Mounting: Screw On, Nail On
Material: Thermoplastic
Cubic Inches: 35 in³

Customer Reviews

No reviews for this product
(0)