F32T8 835 25 CS

Item #: 200945

Cat #: 31032835

UPC: 762148009894

Sign In or Register to view pricing and more.
Documents & Guides
Linear T8 4' 32W 85 CRI Medium Bi-Pin Base 3500K

Overview

Linear T8 4' 32W 85 CRI Medium Bi-Pin Base 3500K
Also known as: 762148009894, 31032835

Specifications

Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 2950
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Lumens: 2950
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)