Compression Tap, 3/0 AWG - 250 MCM, Copper

Item #: 2009397

Cat #: CTAPR250-250-L

UPC: 613056839779

Compression Tap, 3/0 AWG - 250 MCM, Copper
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Tap, 3/0 AWG - 250 MCM, Copper
The CTAPR250-250-L Compression Connector Tap provides high-strength and premium electrical properties. It is suitable for use with solid and stranded copper Code conductors. Used for tapping conductor to conductor and conductor to ground rod applications. UL listed per UL486 for use suitable for direct burial in earth and concrete. UL 486A-486B Listed for wire to wire power applications up to 36kV and temperature rated 90C with select Panduit or industry standard crimp tools and crimp dies.
Also known as: 613056839779, CTAPR250-250-L

Specifications

Material: Copper
Allowable Gauge Range: 3/0 - 250
Material: Copper
Allowable Gauge Range: 3/0 - 250

Customer Reviews

No reviews for this product
(0)