PL BX 1G 22.5 CU IN W/QC CAPT SCREW

Item #: 200936

Cat #: S1-22-RS

UPC: 785007651751

Sign In or Register to view pricing and more.
Documents & Guides
Deep Single-Gang Switch and Outlet Box with Quick/Click and captive combo-head self-tapping mounting screws on each end. Two Quick/Entries on each end. E

Overview

Deep Single-Gang Switch and Outlet Box with Quick/Click and captive combo-head self-tapping mounting screws on each end. Two Quick/Entries on each end. E
Also known as: 785007651751, S1-22-RS

Specifications

Mounting: Screw On
Color: Gray
Material: Thermoplastic
Gangs: 1
Depth: 3.375 in
Cubic Inches: 22.500 in³
Mounting: Screw On
Material: Thermoplastic
Depth: 3.375 in
Color: Gray
Gangs: 1
Cubic Inches: 22.500 in³

Customer Reviews

No reviews for this product
(0)