Locking Single IG Receptacle, 15A, 125V, 2P3W

Item #: 200911

Cat #: IG4710

UPC: 785007647105

Sign In or Register to view pricing and more.
Documents & Guides
Isolated Ground Single Locking Receptacle, 15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Flush Mount, Industrial Grade - Orange.

Overview

Isolated Ground Single Locking Receptacle, 15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Flush Mount, Industrial Grade - Orange.
Also known as: 785007647105, IG4710

Specifications

Phase: 3
Color: Black
Amps: 15
Material: Thermoplastic
NEMA Configuration: L5-15R
Phase: 3
Amps: 15
NEMA Configuration: L5-15R
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)