General Purpose Strip, 3', 120/277V

Item #: 200897

Cat #: CS3-225-EU

UPC: 078531005009

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Strip, 3 ft, 2 Lamp, 25 Watt, T8, Electronic, Instant Start, 120/277 Volt

Overview

General Purpose Strip, 3 ft, 2 Lamp, 25 Watt, T8, Electronic, Instant Start, 120/277 Volt
Also known as: 078531005009, CS3-225-EU

Specifications

Type: 2-Lamp
Volts AC: 120, 277
Length: 3 ft
Wattage: 25
Standards: California Proposition 65
Light Technology: Fluorescent
Type: 2-Lamp
Length: 3 ft
Standards: California Proposition 65
Volts AC: 120, 277
Wattage: 25
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)