1
more

4-Way Decorator Switch, 20A, 120/277VAC, Ivory
Item #: 200886
Cat #: 2624-I
UPC: 785007539639
Sign In or Register to view pricing and more.
AC Quiet Switch, Decorator, 4-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Ivory.
Overview
AC Quiet Switch, Decorator, 4-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Ivory.
Also known as: 785007539639, 2624-I
Specifications
Type: | Switch |
Poles: | 3 |
Amps: | 20 |
Color: | Ivory |
Mounting: | Wall |
Type: | Switch |
Amps: | 20 |
Mounting: | Wall |
Poles: | 3 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)