RECP SGL 20A 250V S+B WIRE GRY

Item #: 200799

Cat #: 5871-GRY

UPC: 785007587128

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 250volt Gray

Overview

Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 250volt Gray
Also known as: 785007587128, 5871-GRY

Specifications

Color: Gray
Amps: 20
Type: Heavy Duty Specification Grade, Self-Grounding
Volts AC: 240
Material: Nylon
NEMA Configuration: 6-20R
Color: Gray
Type: Heavy Duty Specification Grade, Self-Grounding
Material: Nylon
Amps: 20
Volts AC: 240
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)