RECP SGL 20A 250V S+B WIRE I

Item #: 200772

Cat #: 5871-I

UPC: 785007587111

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 250volt Ivory

Overview

Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 250volt Ivory
Also known as: 785007587111, 5871-I

Specifications

Amps: 20
Type: Heavy Duty Specification Grade, Self-Grounding
Color: Ivory
Volts AC: 240
Material: Nylon
NEMA Configuration: 6-20R
Amps: 20
Color: Ivory
Material: Nylon
Type: Heavy Duty Specification Grade, Self-Grounding
Volts AC: 240
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)