PLUG 30A 125/250V ANGLE

Item #: 200747

Cat #: 5746-AN

UPC: 785007574616

Sign In or Register to view pricing and more.
Documents & Guides
Plug 30A 125/250V Angle

Overview

Plug 30A 125/250V Angle
Also known as: 785007574616, 5746-AN

Specifications

Type: Grounding, Industrial Grade, Plug, Straight Blade Plug
Volts AC: 120, 240
Amps: 30
Material: Nylon
NEMA Configuration: 14-30P
Color: Yellow
Type: Grounding, Industrial Grade, Plug, Straight Blade Plug
Amps: 30
NEMA Configuration: 14-30P
Volts AC: 120, 240
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)