Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, Clear Cover

Item #: 200724

Cat #: DBHR141C

UPC: 018997776167

Documents & Guides
Low profile Inbox for retrofit siding construction. Horizontal with clear cover. Siding Lap size 1/2"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Low profile Inbox for retrofit siding construction. Horizontal with clear cover. Siding Lap size 1/2"
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997776167, DBHR141C

Specifications

Material: Plastic
Gangs: 1
Mounting: Horizontal
Depth: 1 1/2 in
Color: White/Clear
Cubic Inches: 22 in³
Material: Plastic
Mounting: Horizontal
Color: White/Clear
Gangs: 1
Depth: 1 1/2 in
Cubic Inches: 22 in³

Customer Reviews

No reviews for this product
(0)