Relay, Pilot Control, 10A, 10-30VAC/DC, 120VAC Coil, SPDT, Enclosed

Item #: 200630

Cat #: RIBU2C

UPC:

Documents & Guides
Pilot Relays, 10 Amp 2 SPDT, 10-30 Vac/dc/120 Vac Coil, NEMA 1 Housing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Relays, 10 Amp 2 SPDT, 10-30 Vac/dc/120 Vac Coil, NEMA 1 Housing
Also known as: RIBU2C

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: Enclosed, Relay, Pilot Control
Mounting: Conduit
Volts DC Control Range: 10 - 30
Volts AC Control Range: 10 - 30
Volts AC Control: 120
Amps: 10
Mounting: Conduit
Volts AC Control Range: 10 - 30
Poles: 2
Type: Enclosed, Relay, Pilot Control
Volts DC Control Range: 10 - 30

Customer Reviews

No reviews for this product
(0)