Relays, 20 Amp, 24V AC/DC/208-277VAC Coil, SPDT, Power Control

Item #: 200613

Cat #: RIB2402B

UPC:

Documents & Guides
Power Relay, 20 Amp SPDT, 24 Vac/dc/208-277 Vac Coil, NEMA 1 Housing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Relay, 20 Amp SPDT, 24 Vac/dc/208-277 Vac Coil, NEMA 1 Housing
Also known as: RIB2402B

Specifications

Volts AC Control: 277, 208
Type: Enclosed, Relay, Pilot Control
Amps: 20
Poles: 1
Mounting: Conduit
Volts AC Control: 277, 208
Amps: 20
Mounting: Conduit
Type: Enclosed, Relay, Pilot Control
Poles: 1

Customer Reviews

No reviews for this product
(0)