Relay, Power Control, 20A, DPDT, 120VAC Coil, Enclosed, NEMA 1

Item #: 200579

Cat #: RIB01P

UPC:

Documents & Guides
Power Relay, 20 Amp DPDT, 120 Vac Coil, NEMA 1 Housing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Relay, 20 Amp DPDT, 120 Vac Coil, NEMA 1 Housing
Our RIB® relays are prepackaged to save you installation time and the expense of buying several components to assemble them on the job or at your shop.
Also known as: RIB01P, 220 volts motor

Specifications

Volts AC Control: 120
Type: DPDT, Enclosed, Power Control Relay
Amps: 20
Volts AC Control: 120
Amps: 20
Type: DPDT, Enclosed, Power Control Relay

Customer Reviews

No reviews for this product
(0)