This product has been discontinued.
Exit Sign, LED Edge-Lit, Double Face, Red Letters, 120/277V, 8.4W
Item #: 200522
Cat #: LUNW2R
UPC: 784197451226
Sign In or Register to view pricing and more.
Documents & Guides
Exit Sign, LED Edge-Lit, Double Face, White Housing, Red Letters, 120/277 Volt, 8.4 Watt
Overview
Exit Sign, LED Edge-Lit, Double Face, White Housing, Red Letters, 120/277 Volt, 8.4 Watt
Also known as: 784197451226, LUNW2R
Specifications
Type: | Exit Sign |
Color: | White |
Wattage: | 8.400 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Exit Sign |
Wattage: | 8.400 |
Volts AC Range: | 120 - 277 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)