Weatherproof Thru-Wall Box, 1 Gang, (3) 1/2" Outlets, Aluminum

Item #: 200513

Cat #: R15U

UPC: 019813920405

Documents & Guides
Weatherproof Thru-Wall Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, Aluminum Die Cast
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Thru-Wall Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, Aluminum Die Cast
Also known as: 019813920405, R15U

Specifications

Color: Natural, Gray
Mounting: Vertical, Horizontal
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Natural, Gray
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Mounting: Vertical, Horizontal
Material: Aluminum
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)