Corridor Light, 2', 1-Lamp, T8, 17W, 120-277V

Item #: 200495

Cat #: AD2-117-EU

UPC: 078531011994

Sign In or Register to view pricing and more.
Documents & Guides
AD Series Wrap Corridor Light, 1-Lamp, T8, 17 Watt, 120-277 Volt, Length: 2 foot, Ballast: (1 or 2-Lamp) Electronic T8, Instant Start

Overview

AD Series Wrap Corridor Light, 1-Lamp, T8, 17 Watt, 120-277 Volt, Length: 2 foot, Ballast: (1 or 2-Lamp) Electronic T8, Instant Start
Also known as: 078531011994, AD2-117-EU

Specifications

Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Wattage: 17
Light Technology: Fluorescent
Length: 24 in , 2 ft

Customer Reviews

No reviews for this product
(0)