
Reciprocating Saw Blade, Extreme Metal Cutting
Item #: 200487
Cat #: 210989114GR
UPC: 082472210989
Documents & Guides
Reciprocating Saw Blade, Extreme Metal Cutting, TPI: 14, 9" x 1" x 0.42"
Sign In or Register to view pricing and more.
Overview
Reciprocating Saw Blade, Extreme Metal Cutting, TPI: 14, 9" x 1" x 0.42"
OPTIMIZED FOR HIGHER PERFORMANCE T2™ Technology tooth design ensures longer blade life in the most demanding metal cutting applications ENHANCED CUTTING ACTION A wider, thicker body than conventional blades delivers whip-free cuts that stay straight and smooth FASTER CUTS Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts
Also known as: 082472210989, 210989114GR
Specifications
Width: | 1 in |
Type: | Reciprocating Saw Blade, 14 TPI |
Material: | Steel |
Length: | 9 in |
Width: | 1 in |
Material: | Steel |
Type: | Reciprocating Saw Blade, 14 TPI |
Length: | 9 in |
Customer Reviews
No reviews for this product
(0)