1
more
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Base, 4-Way. Cable Type: Standard up to 30 lbs. Length: 0.75". Width: 0.75". Mount: Screw/Adhesive. Color: White. Package Quantity: 100.
Overview
Mounting Base, 4-Way. Cable Type: Standard up to 30 lbs. Length: 0.75". Width: 0.75". Mount: Screw/Adhesive. Color: White. Package Quantity: 100.
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.
Also known as: 786210804965, TC5344A
Specifications
Width: | 3/4 in |
Length: | 3/4 in |
Color: | Natural |
Mounting: | Adhesive |
Material: | Nylon |
Width: | 3/4 in |
Color: | Natural |
Material: | Nylon |
Length: | 3/4 in |
Mounting: | Adhesive |
Customer Reviews
No reviews for this product
(0)