EV Charger Cable Set, 40A, 10 AWG, 25'

Item #: 2004178

Cat #: EVC-L2-CBL-40A-L1-1-25X10

UPC: 844006079376

40 Amp Cable Set for EV Charger, 10 AWG, 25' Long
Sign In or Register to view pricing and more.

No associated products found.

Overview

40 Amp Cable Set for EV Charger, 10 AWG, 25' Long
Our fastest charging (up to 48 amps) EV charging network technology for private & public use. Integrated LCD screen and other safety features make it very user friendly for larger projects. This charging station is an excellent EV charging solution for multi-unit housing, commercial, retail or municipal properties.
Also known as: 844006079376, EVC-L2-CBL-40A-L1-1-25X10

Specifications

Length: 25 ft
Gauge: 10
Amps: 40
Length: 25 ft
Amps: 40
Gauge: 10

Customer Reviews

No reviews for this product
(0)