
40 Amp Cable Set for EV Charger, 10 AWG, 18' Long
Item #: 2004176
Cat #: EVC-L2-CBL-40A-L1-1-18X10
UPC: 844006079369
40 Amp Cable Set for EV Charger, 10 AWG, 18' Long
Sign In or Register to view pricing and more.
Overview
40 Amp Cable Set for EV Charger, 10 AWG, 18' Long
Our fastest charging (up to 48A) best-in-class EV charging network technology for private & public use. Integrated LCD screen and other safety features make it very user friendly for larger projects. This charging station is the perfect EV charging solution for multi-unit housing, commercial, retail or municipal properties.
Also known as: 844006079369, EVC-L2-CBL-40A-L1-1-18X10
Specifications
Gauge: | 10 |
Length: | 18 ft |
Amps: | 40 |
Gauge: | 10 |
Amps: | 40 |
Length: | 18 ft |
Customer Reviews
No reviews for this product
(0)